Beli Hole Saw Besi Set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Reciprocating Saw Blade for Wood and Metal (Mata Gergaji Sabre)
    Rating:
    90% of 100
    (2)
    Mulai

    Rp149.900

    BOSCH Reciprocating Saw Blade for Wood and Metal (Mata Gergaji Sabre)
    Deskripsi:
    Pisau mesin gergaji saber S 922 HF - Flexible for Wood and Metal. Material BIM. Desain gigi unit samping, tatahan. Untuk perbaikan palet, kayu dengan paku/logam (
    atribut:
    • Body Material: HCS
    • Blade Material: Bi-Metal
    • Blade Material Abbreviation: BIM
    • Thickness (mm): 1.25
    • Tooth Design: side set, milled
    • Width (mm): 19
  2. RIDGID Holesaw Variable Pitch (Gergaji Lubang)
    64%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    RIDGID Holesaw Variable Pitch (Gergaji Lubang)
    Deskripsi:
    The RIDGID Bi-Metal hole saws have become more cost effective, while delivering maximum cutting performance.They are made of premium M42 High Speed Steel Cutting edge and have Tooth Set Design which double the life of the old hole saws.RIDGID Variable Pitch Hole Saws are ideal for wood, plastic, machinable metals, stainless steel alloys, and nail-embedded wood cutting. They are now made of premium M42 High Speed Steel Cutting edge and have Patent Pending Tooth Set Design which double the life of the old hole saws.
  3. Kennedy Holesaw Electrician Kit in Plastic Case (Gergaji Lubang)
    Mulai

    Rp1.599.900

    Kennedy Holesaw Electrician Kit in Plastic Case (Gergaji Lubang)
    Deskripsi:
    For producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic. Featuring a very aggressive cutting action and M3 HSS cutting teeth to give a very smooth finish. Cuts up to 40% faster then constant pitch saws. The varying tooth pitch gives substantial reductions in noise by disrupting harmonics produced when sawing materials such as tubing, angle etc. Improved swarf clearance is also achieved requiring less effort to complete each cut. Tooth life is greatly extended, as is battery life when used with a cordless drill. Suitable for all uses: engineering, construction and maintenance. 4 to 6 teeth per inch. 28.5mm (1 1/8inch) cutting depth. Electrician’s Kit - 9 Pieces Comprises of 16, 20, 25, 32, 40 and 51mm variable pitch bi-metal high speed steel holesaws with hardened cutting edges, K7 Spring, K1 and K10 arbors with pilot drills. Supplied in a robust plastic carry case.
    atribut:
    • Maximum Jaw Capacity: 38mm
    • Type: Adjustable Wrench
    • Jaw Material: Steel
    • Jaw Thickness: Standard
    • Special Features: Graduated Scale
    • Overall Length: 200mm
    • Head Angle: 15 Degree
    • Part Number: KEN0502300K
  4. BOSCH Reciprocating Saw Blade for Metal (Mata Gergaji Sabre)
    27%
    Mulai

    Rp71.900

    BOSCH Reciprocating Saw Blade for Metal (Mata Gergaji Sabre)
    atribut:
    • Tooth Design: side set, milled
    • Blade Material: Bi-Metal
    • Blade Material Abbreviation: BIM
    • Body Material: HCS
    • Thickness (mm): 0.9
    • Width (mm): 19
  5. Kennedy Holesaw Professional Kit in Plastic Case (Gergaji Lubang)
    Mulai

    Rp1.499.900

    Kennedy Holesaw Professional Kit in Plastic Case (Gergaji Lubang)
    Deskripsi:
    9 Piece Service Engineers Kit featuring constant pitch, bi-metal holesaws with hardened HSS cutting edge for producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic. Ideal for cutting thin sheet materials up to 3mm thick. Heavy duty shatter-resistant construction; virtually unbreakable. 6 teeth per inch. 38mm (11/2inch) cutting depth. Kit comprises of 22, 29, 35, 44, 51 and 64mm holesaws, complete with K4 and K10 arbors and K7 Spring. Supplied in a robust plastic carry case.
    atribut:
    • Head Angle (°): 15
    • Maximum Jaw Capacity (mm): 35
    • Overall Length (mm): 300
    • Type: Adjustable Wrench
    • Jaw Material: Steel
    • Jaw Thickness: Standard
    • Special Features: Corrosion-resistant Graduated Scale Serrated Jaw
    • Part Number: KEN0502000K
  6. BAHCO Holesaw Bi-Metal (Gergaji Lubang)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp159.900

    BAHCO Holesaw Bi-Metal (Gergaji Lubang)
    Deskripsi:
    Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
  7. Kennedy Holesaw Professional Kit Variable Pitch (Gergaji Lubang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    Kennedy Holesaw Professional Kit Variable Pitch (Gergaji Lubang)
    Deskripsi:
    For producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic. Featuring a very aggressive cutting action and M3 HSS cutting teeth to give a very smooth finish. Cuts up to 40% faster then constant pitch saws. The varying tooth pitch gives substantial reductions in noise by disrupting harmonics produced when sawing materials such as tubing, angle etc. Improved swarf clearance is also achieved requiring less effort to complete each cut. Tooth life is greatly extended, as is battery life when used with a cordless drill. Suitable for all uses: engineering, construction and maintenance. 4 to 6 teeth per inch. 28.5mm (1 1/8inch) cutting depth. Service Engineer’s Kit - 9 Pieces Comprises of 22, 29, 35, 44, 51 and 64mm variable pitch bi-metal high speed steel holesaws with hardened cutting edges, K7 spring, K4 and K10 arbors with pilot drills. Supplied in a robust plastic carry case.
    atribut:
    • Type: Adjustable Wrench
    • Jaw Material: Steel
    • Head Angle (°): 15
    • Maximum Jaw Capacity (mm): 50
    • Overall Length (mm): 250
    • Jaw Thickness: Standard
    • Part Number: KEN0502400K
    • Special Features: Graduated Scale
  8. Kennedy Holesaw Kit in Plastic Tube (Gergaji Lubang)
    Mulai

    Rp1.599.900

    Kennedy Holesaw Kit in Plastic Tube (Gergaji Lubang)
    Deskripsi:
    For producing high quality holes in wood, steel, brass, bronze, cast iron, aluminium and plastic. Featuring a very aggressive cutting action and M3 HSS cutting teeth to give a very smooth finish. Cuts up to 40% faster then constant pitch saws. The varying tooth pitch gives substantial reductions in noise by disrupting harmonics produced when sawing materials such as tubing, angle etc. Improved swarf clearance is also achieved requiring less effort to complete each cut. Tooth life is greatly extended, as is battery life when used with a cordless drill. Suitable for all uses: engineering, construction and maintenance. 4 to 6 teeth per inch. 28.5mm (1 1/8 inch) cutting depth. Tradesman’s Compact Kits High quality variable pitch bi-metal high speed steel holesaws with hardened cutting edges. Supplied in a handy storage tube. Ideal size to fit into power tool cases and tool boxes.5 Piece: Comprises of 16, 20, 25 and 30mm holesaws with K1 arbor. 11 Piece: Comprises of 16, 19, 20, 22, 25, 30, 32, 38 and 51mm holesaws with K1 and K10 arbors.
    atribut:
    • Maximum Jaw Capacity: 60mm
    • Type: Adjustable Wrench
    • Jaw Material: Steel
    • Jaw Thickness: Standard
    • Special Features: Graduated Scale
    • Overall Length: 300mm
    • Head Angle: 15 Degree
    • Part Number: KEN0502500K
  9. BOSCH EXPERT Wood Corded Circular Saw Blade for Handheld Circular Saw (Mata Gergaji Bundar)
    36%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp159.900

  10. monotaro Holesaw Carbide (Gergaji Lubang)
    Rating:
    88% of 100
    (8)
    Mulai

    Rp219.900

    monotaro Holesaw Carbide (Gergaji Lubang)
    Deskripsi:
    It adopts 3 division carbide chip blade, reduces the resistance force, and improves work efficiency. Also, since there are grooves for discharging chips, chips are discharged smoothly. It is possible to drill a steel plate (8mm or less), copper plate (6mm or less), aluminum plate (8mm or less), stainless steel (5mm or less).
    atribut:
    • Overall Length (mm): 93
    • Drill Diameter (Ø mm): 6
    • Compatible Motor: Electric drill / drilling machine
    • Effective Cutting Capacity (mm): 4
    • Diameter Tolerance (mm): ±0.2
    • Shank Diameter (mm): 10
  11. TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    59%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp489.900

    TRUSCO Holesaw Carbide Tipped for Stainless Steel (Gergaji Lubang)
    Deskripsi:
    This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
  12. Kennedy Bi-Metal Holesaw (Gergaji Lubang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

    Kennedy Bi-Metal Holesaw (Gergaji Lubang)
    atribut:
    • Cutting Material: High Speed Steel
    • Application Materials: Aluminium Brass Bronze Cast Iron Cast Iron Plastic Sheet Metal Wood
    • Body Material: Alloy Steel
    • Blade Construction: Bi-metal
    • Tooth Pitch: Constant
    • Cutting Depth (mm): 38
  13. OMI Hole Cutter E Type (Gergaji Lubang)
    68%
    Mulai

    Rp379.900

    OMI Hole Cutter E Type (Gergaji Lubang)
    Deskripsi:
    Usage:Steel, galvanized steel, Tin plate, etc.
    atribut:
    • Material: Center drill: SKH51
    • Overall Length (mm): 84
    • Type: E
    • Weight (g): 170
    • Effective Cutting Ability (mm): 1.6
    • Work Material: Steel, galvanized steel, tin plates, etc.
    • Usage Tool: For electric drill exclusive use
    • Drill Diameter (phi mm): 6
    • Effective Length (Maximum Cutting Depth) (mm): 8
    • Hole Saw Outer Diameter (mm): 40
    • Shank Diameter (mm): 10(No.3)
  14. Kennedy Bi-Metal Holesaw Variable Pitch (Gergaji Lubang)
    Mulai

    Rp73.900

    Kennedy Bi-Metal Holesaw Variable Pitch (Gergaji Lubang)
    Deskripsi:
    For wood, steel, brass, bronze, cast iron, aluminium and plastic. Aggressive cutting action and M3 HSS cutting teeth to give a very smooth finish. Cuts up to 40% faster then constant pitch saws. The varying tooth pitch gives substantial reductions in noise by disrupting harmonics. Tooth life is greatly extended, as is battery life when used with a cordless drill. Suitable for all uses: engineering, construction and maintenance.4 to 6 teeth per inch. 28.5mm (11/8Inch) cutting depth.
    atribut:
    • Body Material: Alloy Steel
    • Cutting Material: High Speed Steel
    • Blade Construction: Bi-metal
    • Cutting Depth: 28.5mm
    • Tooth Pitch: Variable
  15. TRUSCO Holesaw TCL with Hexagonal Shank (Gergaji Lubang)
    31%
    Mulai

    Rp389.900

    TRUSCO Holesaw TCL with Hexagonal Shank (Gergaji Lubang)
    Deskripsi:
    Cobalt bimetallic blade (SKH 59) and uneven pitch blade realized stable cutting without chatter and light drilling on wood. It is with spring for discharge. Because of long blade length, it adapts to drilling in a wide range of fields. Guide drilling can be done smoothly with 5 mm center drill.Use: Work material: iron plate, aluminum, casting, plywood, gypsum board, PVC, iron plate (3.2 mm), stainless steel (1.0 mm).
    atribut:
    • Effective Length (mm): 3.2
    • Blade Thickness (mm): 1.07
    • Shank Diameter (mm): 6.35
  16. Kennedy Bi-Metal Holesaw Variable Pitch (Gergaji Lubang)
    Mulai

    Rp139.900

    Kennedy Bi-Metal Holesaw Variable Pitch (Gergaji Lubang)
    Deskripsi:
    Kennedy Bi-Metal V/P Holesaw
    atribut:
    • Teeth Per Inch: 4 - 6 TPI
    • Cutting Depth (mm): 28.5
Daftar Harga Hole Saw Besi Set Terbaru November 2026
BOSCH Bi-metal Hole Saw (Mata Gergaji Lubang)Rp43.900
BOSCH Reciprocating Saw Blade for Wood and Metal (Mata Gergaji Sabre)Rp149.900
BAHCO Holesaw Set Bi-Metal (Gergaji Lubang)Rp2.399.900
RIDGID Holesaw Variable Pitch (Gergaji Lubang)Rp199.900
Kennedy Holesaw Electrician Kit in Plastic Case (Gergaji Lubang)Rp1.599.900
BOSCH Reciprocating Saw Blade for Metal (Mata Gergaji Sabre)Rp71.900
Kennedy Holesaw Professional Kit in Plastic Case (Gergaji Lubang)Rp1.499.900
BAHCO Holesaw Bi-Metal (Gergaji Lubang)Rp159.900
Kennedy Holesaw Professional Kit Variable Pitch (Gergaji Lubang)Rp1.199.900
Kennedy Holesaw Kit in Plastic Tube (Gergaji Lubang)Rp1.599.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)